- AC Motor
- General Purpose Motor Application
- 10 hp
- 1740 rpm
- Single Phase
| Poles | 4 |
| Phase | Single Phase |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Open End Bearing | 6206 |
| Drive End Bearing | 6207 |
| Full Load Amps | 40 |
| Hz | 60 |
| Insulation | F |
| Rotation | Selective CCW |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 1740 rpm |
| Mounting | Rigid Base |
| Voltage Rating | 230 |
| HP | 10 |
| Frame Material | Rolled Steel |
| Motor Application | General Purpose |
| Frame | 215T |
| Efficiency Group | 86.5 % |
| Weight | 212.0 LB |
| EAN or UPC | 691720154649 |

