- AC Motor
- Air Compressor Motor Application
- 10 hp
- 3515 rpm
- Single Phase
| Phase | Single Phase |
| Motor Application | Air Compressor |
| Open End Bearing | 206 |
| Rotation | Selective CCW |
| Frame | 215T |
| Efficiency Group | 88.5 % |
| Hz | 60 |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Full Load Amps | 41.5-37 |
| Poles | 2 |
| Enclosure Designation | Drip Proof |
| RPM | 3515 rpm |
| Enclosure | DP |
| Insulation | F |
| Voltage Rating | 208-230 |
| Drive End Bearing | 307 |
| Weight | 126.0 LB |
| EAN or UPC | 691720256978 |

