- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3465 rpm
- Single Phase
| Poles | 2 |
| Efficiency Group | 81.5 % |
| Motor Application | General Purpose |
| Voltage Rating | 208-230 |
| Frame Material | Rolled Steel |
| Frame | 213T |
| RPM | 3465 rpm |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| HP | 7 1/2 |
| Drive End Bearing | 307 |
| Mounting | Rigid Base |
| Hz | 60 |
| Phase | Single Phase |
| Service Factor | 1 |
| Rotation | Selective CCW |
| Enclosure | TEFC |
| Full Load Amps | 36-32 |
| Open End Bearing | 206 |
| Weight | 172.0 LB |
| EAN or UPC | 691720256985 |

