- Totally Enclosed Motors
- Single Phase
- 10 hp
- 3,500 rpm
- Rigid Mounting
description
- Leeson Electric single-phase general purpose AC motors include TEFC enclosures.
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Model No. | 140695 |
| Rotation | Selective CCW |
| Frame | 210 |
| HP | 10 |
| Enclosure | TEFC |
| Service Factor | 1 |
| Frame Material | Rolled Steel |
| Mounting | Rigid |
| RPM | 3500 rpm |
| Motor Application | General Purpose |
| Input Phase | Single Phase |
| Poles | 2 |
| Insulation | F4 |
| Hz | 60 Hz |
| Efficiency Group | 85.5 |
| Drive End Bearing | 307 |
| Open End Bearing | 206 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 208-230 V |
| Phase | Single Phase |
| C Dimension | 20.57 in |
| Inch/Metric | Inch |
| Full Load Amps | 44-41.5 |
| Weight | 138.0 LB |
| EAN or UPC | 691720257050 |

