- AC Motor
- Tobacco Barn Motor Application
- 7 1/2 hp
- 1733 rpm
- Single Phase
| Mounting | Rigid Base |
| Efficiency Group | 84 % |
| Frame Material | Rolled Steel |
| Drive End Bearing | 309 |
| Poles | 4 |
| Full Load Amps | 34.5 |
| Enclosure Designation | Drip Proof Air Over |
| Enclosure | DPAO |
| Phase | Single Phase |
| Open End Bearing | 206 |
| Hz | 60 |
| Rotation | Selective CCW |
| Voltage Rating | 230 |
| Insulation | H |
| Motor Application | Tobacco Barn |
| Frame | 215TVZ |
| RPM | 1733 rpm |
| Weight | 125.0 LB |
| EAN or UPC | 691720053676 |

