- Agricultural Duty Motors
- Three Phase
- 10 hp
- 1,765 rpm
- Rigid Mounting
features
- Designed for outdoor pond aeration applications
- High torque designs
- Epoxy painted for corrosion protection
- Double sealed ball bearings
- Drain holes provided to purge condensation
| Insulation | F4 |
| Drive End Bearing | 6207 |
| Full Load Amps | 35.2-32.4/16.2 A |
| Voltage Rating | 208-230/460 V |
| Input Phase | Three Phase |
| Mounting | Rigid |
| Model No. | 140833 |
| Rotation | Reversible |
| Frame | 210 |
| Open End Bearing | 6206 |
| Frame Material | Rolled Steel |
| Motor Application | Agricultural |
| Enclosure | TEFC |
| Efficiency Group | 91.7 |
| Inch/Metric | Inch |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| HP | 10 |
| RPM | 1760 rpm |
| Hz | 60 Hz |
| Phase | Three Phase |
| Service Factor | 1.15 |
| C Dimension | 19.7 in |
| Weight | 169.0 LB |
| EAN or UPC | 691720212028 |

