- Agricultural Duty Motors
- Single Phase
- 10 hp
- 3,525 rpm
- Rigid Mounting
features
- Replacement motors for poultry feed auger drive systems
- Choice of mechanical or solid state starting switch
- Mechanical switch has over speed protection
- Manual overload protected
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Drive End Bearing | 309 |
| Model No. | 141084 |
| Service Factor | 1 |
| Enclosure Designation | Drip Proof |
| Rotation | Selective CCW |
| Insulation | F4 |
| HP | 10 |
| Enclosure | DP |
| Motor Application | Crop Dryer |
| Efficiency Group | 84 |
| Frame Material | Rolled Steel |
| Full Load Amps | 40 |
| Inch/Metric | Inch |
| RPM | 3525 rpm |
| Phase | Single Phase |
| Voltage Rating | 230 V |
| Poles | 2 |
| C Dimension | 20.08 in |
| Mounting | Rigid |
| Frame | 210 |
| Open End Bearing | 206 |
| Weight | 159.0 LB |
| EAN or UPC | 691720212035 |

