- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3525 rpm
- Three Phase
| Efficiency Group | 90.2 % |
| Voltage Rating | 230/460 |
| Poles | 2 |
| Enclosure | TEFC |
| RPM | 3525 rpm |
| Hz | 60 |
| Open End Bearing | 6206 |
| Phase | Three Phase |
| Full Load Amps | 23.6/11.8 |
| Frame | 215JM |
| Mounting | Rigid Base |
| Insulation | B |
| Rotation | Reversible |
| Motor Application | Pump Duty |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6309 |
| Service Factor | 1.15 |
| Weight | 148.0 LB |
| EAN or UPC | 691720052143 |

