- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1760 rpm
- Three Phase
| Insulation | F |
| Efficiency Group | 91.7 % |
| Drive End Bearing | 6309 |
| Poles | 4 |
| RPM | 1760 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Motor Application | Pump Duty |
| Open End Bearing | 6206 |
| Mounting | Rigid Base |
| Full Load Amps | 26.4/13.2 |
| Frame | 215JM |
| Rotation | Reversible |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| Hz | 60 |
| Weight | 159.0 LB |
| EAN or UPC | 691720052150 |

