Marathon Electric Motors
143TTDR16057
1 Hp 60 Hz 1800 rpm Totally Enclosed Air Over Three Phase General Purpose Motor
Item #113089647
- 1 HP - Three Phase
- 60 Hz - 143TC Frame
- 230/460 V
- 1760 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
| Mounting Type | Round |
| Frame Material | Rolled Steel |
| Frame Length | 9.15 in |
| Duty | Continuous |
| Insulation Class | F |
| NEMA Design | B |
| KVA Code | N |
| Hz | 60 |
| Amps | 3/1.5 |
| Frame | 143TC |
| ODE Bearing Size | 6203 |
| Shaft Diameter | 0.875 in |
| Service Factor | 1.15 |
| Standard | CE, CSA, UL Recognized |
| Shaft Extension | 2.25 in |
| Speed [Max] | 1760 rpm |
| Electrical Type | Squirrel Cage Induction Run |
| DE Bearing Type | Ball |
| DE Bearing Size | 6205 |
| Power Factor | 71 |
| Starting Type | Across The Line |
| No. of Poles | 4 |
| Motor Orientation | Horizontal |
| Resistance Main | 13.6 |
| Ambient Temperature Range [Max] | 104 °F |
| Rotation | Reversible |
| Assembly/Box Mounting | F1 Only |
| Shaft Type | T |
| Enclosure | DP |
| No. of Phases | Three |
| IP Rating | IP22 |
| HP | 1 |
| Efficiency | 85.5 |
| No. of Speeds | 1 |
| ODE Bearing Type | Ball |
| Voltage | 230/460 V |
| Weight | 0.0 LB |
| EAN or UPC | 722856051967 |
