- 1.5 HP - Three Phase
- 60 Hz - 143TC Frame
- 230/460 V
- 3510 rpm
features
- Suitable for use on VFD 10:1 Variable torque, 10:1 (TEFC) or Suitable for use on VFD 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque
- MAX GUARD® Class F insulation system
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Double sealed ball bearings
- 303 stainless steel shaft with spring loaded contact seals in each end (Drive end only on TENV)
- 300 Series Stainless steel external construction: frame, endshields, conduit box, mounting base and hardware for superior corrosion resistance
- Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator
- One way condensation drains in each endshield and conduit box for all angle mounting
- Nitrile Buna - N gaskets and seals on conduit box, through bolts and endshields
- Rated 60/50 hertz, 190/380 volt at next lower horsepower
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Insulation Class | F |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| Efficiency | 84 |
| Voltage | 230/460 V |
| Power Factor | 88 |
| Enclosure | TEFC |
| Electrical Type | Squirrel Cage Induction Run |
| Motor Orientation | Horizontal |
| Duty | Continuous |
| KVA Code | M |
| Frame | 143TC |
| No. of Poles | 2 |
| Mounting Type | Rigid Base |
| No. of Phases | Three |
| Shaft Diameter | 0.875 in |
| Shaft Type | T |
| IP Rating | IP55 |
| HP | 1.5 |
| Speed [Max] | 3510 rpm |
| NEMA Design | B |
| ODE Bearing Type | Ball |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Starting Type | Across The Line |
| Amps | 3.8/1.9 |
| Shaft Extension | 2.12 in |
| Hz | 60 |
| ODE Bearing Size | 6205 |
| Frame Material | Stainless Steel |
| DE Bearing Size | 6205 |
| Weight | 0.0 LB |
| EAN or UPC | 722856030351 |

