- 2 HP - Single Phase
- 60 Hz - 145TC Frame
- 115/230 V
- 1740 rpm
features
- Thermal protection prevents dangerous overheating that causes motor failure.
- Heavy-duty, rolled steel construction ensures motor durability.
- Double-shielded bearings extend the service life of the motor.
- High service factor rating (as noted).
| No. of Phases | Single |
| Ambient Temperature Range [Max] | 104 °F |
| Voltage | 115/230 V |
| Efficiency | 81.5 |
| IP Rating | IP43 |
| Frame | 145TC |
| Power Factor | 86.1 |
| Hz | 60 |
| Insulation Class | B |
| ODE Bearing Size | 6203 |
| KVA Code | J |
| ODE Bearing Type | Ball |
| HP | 2 |
| Starting Type | Across The Line |
| Amps | 18.8/9.4 |
| Frame Material | Rolled Steel |
| Shaft Type | T |
| Overload Protector | Manual |
| No. of Speeds | 1 |
| Electrical Type | Capacitor Start Capacitor Run |
| Assembly/Box Mounting | F3 |
| No. of Poles | 4 |
| Duty | Continuous |
| Mounting Type | Rigid Base |
| Motor Orientation | Horizontal |
| Shaft Diameter | 0.875 in |
| Rotation | Selective Counterclockwise |
| Speed [Max] | 1740 rpm |
| DE Bearing Size | 6205 |
| Enclosure | TEFC |
| Shaft Extension | 2.12 in |
| Standard | CE, CSA, UL Recognized (Not Protector) |
| DE Bearing Type | Ball |
| Service Factor | 1.15 |
| NEMA Design | L |
| Frame Length | 9.56 in |
| Weight | 52.0 LB |
| EAN or UPC | 722856043481 |

