Marathon Electric Motors
145TTDR16077
1 Hp 60 Hz 1200 rpm Totally Enclosed Non Ventilated Three Phase General Purpose Motor
Item #113088787
- 1 HP - Three Phase
- 60 Hz - 145T Frame
- 575 V
- 1160 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Motor will accept a C-face kit
- F1 mounting only, cannot reassemble to F2
| Enclosure | DP |
| Electrical Type | Squirrel Cage Inverter Rated |
| Voltage | 575 V |
| Power Factor | 60 |
| Standard | CE, CSA, UL Recognized |
| Motor Orientation | Horizontal |
| KVA Code | K |
| No. of Poles | 6 |
| Shaft Extension | 2.28 in |
| ODE Bearing Size | 6203 |
| Service Factor | 1.15 |
| HP | 1 |
| Mounting Type | Rigid Base |
| ODE Bearing Type | Ball |
| Frame Length | 9.56 in |
| No. of Phases | Three |
| Shaft Diameter | 0.875 in |
| Hz | 60 |
| Amps | 1.5 |
| Speed [Max] | 1160 rpm |
| Shaft Type | T |
| No. of Speeds | 1 |
| NEMA Design | B |
| Starting Type | Line Or Inverter |
| Resistance Main | 15.16 |
| DE Bearing Size | 6205 |
| Rotation | Reversible |
| Insulation Class | F |
| Ambient Temperature Range [Max] | 104 °F |
| Assembly/Box Mounting | F1 Only |
| Duty | Continuous |
| Frame Material | Rolled Steel |
| Frame | 145T |
| IP Rating | IP22 |
| DE Bearing Type | Ball |
| Efficiency | 82.5 |
| Weight | 0.0 LB |
| EAN or UPC | 722856012371 |
