Marathon Electric Motors
145TTFBD6003
MARATHON®/LEESON® Globetrotter® General Purpose Motor
Item #117585858
-
NEMA Premium
features
- Meets or exceeds NEMA premium efficiencies
- Cast iron frame material
- Hazardous Duty Division 2 UL certification nameplate
- Division 2 / Zone 2 Class 1 (gases), Groups A, B, C, D, meets temperature code T2B
- IP55 enclosure
- Standard assembly F1, reversible to F2 assembly
- UL recognized, CSA certified, CE mark
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | 145TC |
| Duty | Hazardous Duty |
| RPM | 3,600 rpm |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Mounting Style | C-Face With Base |
| Weight | 0.0 LB |
-
NEMA Premium

