Marathon Electric Motors
145TTFC6027
2 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #114959217
- 2 HP - Three Phase
- 60 Hz - 145T Frame
- 208-230/460 V
- 1730 rpm
features
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
- C-face addition may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section
| Standard | CE, CSA, UL Recognized |
| KVA Code | K |
| Insulation | F |
| Rotation | Reversible |
| Insulation Class | F |
| Starting Type | Across The Line |
| HP | 2 |
| NEMA Design | B |
| DE Bearing Size | 6205 |
| Frame Material | Cast Iron |
| Speed [Max] | 1730 rpm |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Amps | 5.5-5/2.5 |
| Voltage Rating | 230/460 |
| Open End Bearing | 6203 |
| Electrical Type | Squirrel Cage Induction Run |
| Phase | Three Phase |
| Frame | 145T |
| Efficiency | 86.5 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Motor Application | General Purpose |
| No. of Poles | 4 |
| Shaft Extension | 2.25 in |
| ODE Bearing Type | Ball |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Drive End Bearing | 6205 |
| ODE Bearing Size | 6203 |
| DE Bearing Type | Ball |
| Shaft Type | T |
| No. of Phases | Three |
| Voltage | 208-230/460 V |
| Mounting Type | Rigid Base |
| IP Rating | IP43 |
| Power Factor | 85 |
| Shaft Diameter | 0.875 in |
| Ambient Temperature Range [Max] | 104 °F |
| Service Factor | 1.15 |
| Duty | Continuous |
| No. of Speeds | 1 |
| Motor Orientation | Horizontal |
| Hz | 60 |
| Full Load Amps | 5/2.5 |
| Weight | 0.0 LB |
| EAN or UPC | 722856049629 |
