Marathon Electric Motors
145TTFR16017
2 Hp 60 Hz 3600 rpm Explosion Proof Non Ventilated Three Phase Close-Coupled Pump Motor
Item #112848757
- 2 HP - Three Phase
- 60 Hz - 145JMV Frame
- 575 V
- 3500 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
- Class F Insulation
- F1 mounting only, cannot reassemble to F2
| IP Rating | IP43 |
| Ambient Temperature Range [Max] | 104 °F |
| Motor Orientation | Horizontal Or Shaft Down |
| Shaft Type | JM |
| ODE Bearing Size | 6203 |
| Resistance Main | 7.1 |
| No. of Poles | 2 |
| Amps | 2 |
| ODE Bearing Type | Ball |
| Speed [Max] | 3500 rpm |
| Service Factor | 1.15 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Power Factor | 86 |
| Rotation | Reversible |
| Starting Type | Line Or Inverter |
| Enclosure | TEFC |
| HP | 2 |
| Voltage | 575 V |
| Frame Material | Rolled Steel |
| Assembly/Box Mounting | F1 Only |
| Shaft Diameter | 0.875 in |
| Mounting Type | Round |
| Duty | Continuous |
| Efficiency | 85.5 |
| DE Bearing Type | Ball |
| Standard | CE, CSA, UL Recognized |
| No. of Speeds | 1 |
| Shaft Extension | 4.25 in |
| DE Bearing Size | 6206 |
| Frame Length | 9.6 in |
| Hz | 60 |
| Insulation Class | F |
| No. of Phases | Three |
| Frame | 145JMV |
| NEMA Design | B |
| KVA Code | K |
| Weight | 69.0 LB |
| EAN or UPC | 722856004857 |
