Marathon Electric Motors
145TTFR16071
2 Hp 60 Hz 1800 rpm Drip Proof Three Phase Close-Coupled Pump Motor
Item #112848593
- 2 HP - Three Phase
- 60 Hz - 145JM Frame
- 575 V
- 1760 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
- Class F Insulation
- F1 mounting only, cannot reassemble to F2
| Shaft Extension | 4.25 in |
| DE Bearing Type | Ball |
| Assembly/Box Mounting | F1 Only |
| Hz | 60 |
| Electrical Type | Squirrel Cage Inverter Rated |
| No. of Phases | Three |
| Amps | 2.4 |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Size | 6206 |
| Mounting Type | Rigid Base |
| Frame Material | Rolled Steel |
| ODE Bearing Type | Ball |
| Power Factor | 71 |
| Duty | Continuous |
| Shaft Diameter | 0.875 in |
| Starting Type | Line Or Inverter |
| ODE Bearing Size | 6203 |
| Ambient Temperature Range [Max] | 104 °F |
| Voltage | 575 V |
| Insulation Class | F |
| Frame Length | 9.56 in |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| No. of Speeds | 1 |
| HP | 2 |
| Motor Orientation | Horizontal |
| Rotation | Reversible |
| Speed [Max] | 1760 rpm |
| Efficiency | 86.5 |
| Shaft Type | JM |
| No. of Poles | 4 |
| IP Rating | IP43 |
| NEMA Design | A |
| KVA Code | N |
| Frame | 145JM |
| Weight | 76.0 LB |
| EAN or UPC | 722856004901 |
