Marathon Electric Motors
145TTFR16359
SUPERSEDED TO LEES_122250.00, MTRL - 112750076
Item #113092666
- 2 HP - Three Phase
- 60 Hz - 145TC Frame
- 230/460 V
- 1760 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Fail-safe, spring set brake allows holding or stopping.
- Brake coil voltage matches motor voltage.
- Manual release lever on rear of brake housing.
- Universal mounting for implementation in a range of applications.
| Shaft Extension | 1.93 in |
| Amps | 6/3 |
| Resistance Main | 6.58 |
| Voltage | 230/460 V |
| No. of Poles | 4 |
| Assembly/Box Mounting | F1 Only |
| Frame | 145TC |
| No. of Speeds | 1 |
| Frame Length | 9.15 in |
| Standard | CE, CSA, UL Recognized |
| Ambient Temperature Range [Max] | 104 °F |
| HP | 2 |
| Power Factor | 71 |
| Hz | 60 |
| Speed [Max] | 1760 rpm |
| Frame Material | Rolled Steel |
| Efficiency | 86.5 |
| DE Bearing Type | Ball |
| Motor Orientation | Horizontal |
| Mounting Type | Bolt-On Base |
| DE Bearing Size | 6205 |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Electrical Type | Squirrel Cage Induction Run |
| Insulation Class | B |
| NEMA Design | A |
| ODE Bearing Type | Ball |
| ODE Bearing Size | 6203 |
| KVA Code | N |
| Shaft Diameter | 0.875 in |
| Duty | Continuous |
| No. of Phases | Three |
| Shaft Type | T |
| Starting Type | Across The Line |
| IP Rating | IP43 |
| Rotation | Reversible |
| Weight | 0.0 LB |
| EAN or UPC | 722856050816 |
