- AC Motor
- General Purpose Motor Application
- 60 hp
- 1780 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Voltage Rating | 575 |
| Poles | 4 |
| Insulation | F |
| Drive End Bearing | 6313 |
| Open End Bearing | 6313 |
| Frame | 364T |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Full Load Amps | 54.8 |
| Enclosure | TEFC |
| Hz | 60 |
| Efficiency Group | 93.6 % |
| RPM | 1780 rpm |
| Frame Material | Cast Iron |
| Service Factor | 1.15 |
| Weight | 666.0 LB |
| EAN or UPC | 691720245316 |

