- SM2 Series Flux Vector Series AC Inverters
- 208-240 Voltage
- 1 1/2 hp
- 6 Amps
features
- Designed to be used with vector duty rated AC motors
- Open loop flux vector design
- Typical applications would include: food processing, machinery, material handling and HVAC systems
- Easy set-up and operation
- Program the vector control in one of four convenient ways
- Easy to use keypad and display
- Vivid illumination
- Multiple braking functions
| Amps | 6.00 A |
| Enclosure | NEMA 1 / IP31 |
| Voltage | 200/240 |
| Input Voltage | 208/240 |
| Phase | Three Phase |
| Integrated Line Disconnect | No |
| Weight | 3.7 LB |
| EAN or UPC | 691720365557 |

