Skip to content Skip to navigation menu
Flux Vector Series AC Inverter

174610.00

Flux Vector Series AC Inverter
Item #101584261
  • SM2 Series Flux Vector Series AC Inverters
  • 208-240 Voltage
  • 2 hp
  • 7 Amps
Flux Vector Series AC Inverter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SM2 Series Flux Vector Series AC Inverters
  • 208-240 Voltage
  • 2 hp
  • 7 Amps

features

  • Designed to be used with vector duty rated AC motors
  • Open loop flux vector design
  • Typical applications would include: food processing, machinery, material handling and HVAC systems
  • Easy set-up and operation
  • Program the vector control in one of four convenient ways
  • Easy to use keypad and display
  • Vivid illumination
  • Multiple braking functions
Enclosure NEMA 1 / IP31
Phase Three Phase
Amps 7.00 A
Input Voltage 208/240
Voltage 200/240
Integrated Line Disconnect No
Weight 3.7 LB
EAN or UPC 691720365564
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison