Marathon Electric Motors
182TCDR8005
3 Hp 60 Hz 3600 rpm Drip Proof Single Phase Close-Coupled Pump Motor
Item #112847962
- 3 HP - Single Phase
- 60 Hz - 182JP Frame
- 115/230 V
- 3460 rpm
features
- NEMA JP pump shaft dimensions
- Mechanically locked on shaft end
- Capacitor start design for high starting torque
- F1 mounting only, cannot reassemble to F2
- Continuous duty
| Hz | 60 |
| Frame Length | 6.25 in |
| Duty | Continuous |
| Amps | 32.0/16 |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1 Only |
| DE Bearing Type | Ball |
| Power Factor | 78.7 |
| Enclosure | DP |
| Electrical Type | Capacitor Start Induction Run |
| DE Bearing Size | 6307 |
| HP | 3 |
| Shaft Extension | 7.31 in |
| NEMA Design | L |
| Insulation Class | B |
| Shaft Type | JP |
| Frame Material | Rolled Steel |
| Speed [Max] | 3460 rpm |
| No. of Speeds | 1 |
| Standard | CE, CSA, UL Recognized |
| Service Factor | 1.15 |
| Mounting Type | Rigid Base |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Diameter | 0.875 in |
| KVA Code | G |
| Voltage | 115/230 V |
| No. of Phases | Single |
| No. of Poles | 2 |
| IP Rating | IP23 |
| Starting Type | Across The Line |
| Rotation | Selective Counterclockwise |
| ODE Bearing Type | Ball |
| Efficiency | 74 |
| ODE Bearing Size | 6205 |
| Frame | 182JP |
| Weight | 87.0 LB |
| EAN or UPC | 722856034496 |
