Marathon Electric Motors
182TCDW7074
2 Hp 60 Hz 1800 rpm Drip Proof Single Phase Close-Coupled Pump Motor
Item #112847940
- 2 HP - Single Phase
- 60 Hz - 182JM Frame
- 115/230 V
- 1750 rpm
features
- NEMA JM pump shaft dimensions
- Mechanically locked on shaft end
- Capacitor start design for high starting torque
- F1 mounting only, cannot reassemble to F2
- Continuous duty
| Enclosure | DP |
| Rotation | Selective Counterclockwise |
| KVA Code | J |
| Mounting Type | Rigid Base |
| Shaft Diameter | 0.875 in |
| No. of Poles | 4 |
| NEMA Design | L |
| Power Factor | 74 |
| Service Factor | 1.15 |
| No. of Phases | Single |
| Frame | 182JM |
| Shaft Type | JM |
| Standard | CE, CSA, UL Recognized |
| Ambient Temperature Range [Max] | 104 °F |
| Voltage | 115/230 V |
| Assembly/Box Mounting | F1 Only |
| Amps | 23/11.5 |
| Efficiency | 75.5 |
| No. of Speeds | 1 |
| Duty | Continuous |
| Insulation Class | F |
| Speed [Max] | 1750 rpm |
| Hz | 60 |
| DE Bearing Size | 6207 |
| Motor Orientation | Horizontal |
| ODE Bearing Size | 6205 |
| Frame Material | Rolled Steel |
| Resistance Main | 1.17 |
| Shaft Extension | 4.25 in |
| DE Bearing Type | Ball |
| Starting Type | Across The Line |
| ODE Bearing Type | Ball |
| Electrical Type | Capacitor Start Induction Run |
| IP Rating | IP22 |
| Frame Length | 9 in |
| HP | 2 |
| Weight | 64.0 LB |
| EAN or UPC | 722856032621 |
