Marathon Electric Motors
182TCDW7318
3 Hp 60 Hz 3600 rpm Drip Proof Air Over Single Phase Close-Coupled Pump Motor
Item #112847941
- 3 HP - Single Phase
- 60 Hz - 182JM Frame
- 115/230 V
- 3500 rpm
features
- NEMA JM pump shaft dimensions
- Mechanically locked on shaft end
- Capacitor start design for high starting torque
- F1 mounting only, cannot reassemble to F2
- Continuous duty
| KVA Code | G |
| Rotation | Selective Counterclockwise |
| No. of Poles | 2 |
| Shaft Extension | 4.25 in |
| Duty | Continuous |
| Voltage | 115/230 V |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Size | 6207 |
| No. of Speeds | 1 |
| Efficiency | 75.5 |
| HP | 3 |
| Resistance Main | 0.34200000000000003 |
| Frame Material | Rolled Steel |
| Amps | 32.0/16.1 |
| Mounting Type | Rigid Base |
| Service Factor | 1.15 |
| DE Bearing Type | Ball |
| Frame | 182JM |
| Insulation Class | F |
| Motor Orientation | Horizontal |
| Frame Length | 9.5 in |
| Power Factor | 80 |
| IP Rating | IP22 |
| ODE Bearing Type | Ball |
| No. of Phases | Single |
| Ambient Temperature Range [Max] | 104 °F |
| Starting Type | Across The Line |
| Speed [Max] | 3500 rpm |
| Shaft Diameter | 0.875 in |
| Shaft Type | JM |
| Assembly/Box Mounting | F1 Only |
| ODE Bearing Size | 6205 |
| Electrical Type | Capacitor Start Induction Run |
| Enclosure | DP |
| Hz | 60 |
| NEMA Design | L |
| Weight | 60.0 LB |
| EAN or UPC | 722856032638 |
