Marathon Electric Motors
182THFS19101
1 Hp 60 Hz 900 rpm Totally Enclosed Non Ventilated Three Phase Severe Duty Motor
Item #112849179
- 1 HP - Three Phase
- 60 Hz - 182T Frame
- 460 V
- 870 rpm
| No. of Speeds | 1 |
| Resistance Main | 16 |
| Shaft Type | T |
| Frame | 182T |
| Motor Orientation | Horizontal |
| Duty | Continuous |
| Rotation | Reversible |
| Speed [Max] | 870 rpm |
| Service Factor | 1.15 |
| Frame Length | 5.75 in |
| Shaft Extension | 2.78 in |
| Standard | CE, CSA, UL Recognized |
| No. of Poles | 8 |
| Efficiency | 78.5 |
| IP Rating | IP56 |
| Amps | 1.9 |
| Power Factor | 62 |
| DE Bearing Size | 6206 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Insulation Class | F |
| ODE Bearing Size | 6205 |
| Voltage | 460 V |
| HP | 1 |
| Frame Material | Cast Iron |
| Starting Type | Line Or Inverter |
| NEMA Design | B |
| Mounting Type | Rigid Base |
| Hz | 60 |
| Enclosure | TEFC |
| KVA Code | G |
| DE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Type | Ball |
| No. of Phases | Three |
| Assembly/Box Mounting | F1/F2 Capable |
| Shaft Diameter | 1.125 in |
| Weight | 81.0 LB |
| EAN or UPC | 722856020826 |
