Marathon Electric Motors
182THFW7729
3 Hp 60 Hz 1800 rpm Drip Proof Three Phase Speed Ratio Motor
Item #110461089
- 3 HP - Three Phase
- 60 Hz - 182TC Frame
- 230/460 V
- 1765 rpm
| Shaft Extension | 2.88 in |
| Speed [Max] | 1765 rpm |
| No. of Speeds | 1 |
| Standard | CE, CSA, UL Recognized |
| Starting Type | Inverter Only |
| Frame | 182TC |
| No. of Phases | Three |
| Shaft Type | T |
| Duty | Continuous |
| Frame Material | Rolled Steel |
| Amps | 8.4/4.2 |
| DE Bearing Size | 6206 |
| Open End Bearing | 6205 |
| Mounting | Bolt-on Base |
| Drive End Bearing | 6206 |
| Shaft Diameter | 1.125 in |
| Electrical Type | Squirrel Cage Inverter Duty |
| NEMA Design | INV |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| IP Rating | IP43 |
| ODE Bearing Type | Ball |
| Voltage | 230/460 V |
| Resistance Main | 4.4 |
| Motor Orientation | Horizontal |
| Hz | 60 |
| Rotation | Reversible |
| Phase | Three Phase |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation | H |
| Efficiency | 87.5 |
| Frame Length | 8.5 in |
| Voltage Rating | 230/460 |
| Mounting Type | Bolt-On Base |
| Assembly/Box Mounting | F3 |
| DE Bearing Type | Ball |
| Service Factor | 1 |
| Insulation Class | H |
| Motor Application | Inverter Duty |
| No. of Poles | 4 |
| Power Factor | 76.4 |
| ODE Bearing Size | 6205 |
| Full Load Amps | 8.4/4.2 |
| HP | 3 |
| Enclosure | TEFC |
| KVA Code | K |
| Poles | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 722856024527 |
