- AC Motor
- General Purpose Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 7/3.5 |
| Poles | 6 |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Frame | 182TC |
| Hz | 60 |
| Open End Bearing | 6205 |
| Drive End Bearing | 6207 |
| Motor Application | General Purpose |
| Service Factor | 1 |
| Insulation | H |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 0.0 LB |
| EAN or UPC | 722856061966 |

