Marathon Electric Motors
182TTDBD7412
3,0.75 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Multispeed Motor
Item #118896551
- 3,0.75 HP - Three Phase
- 60 Hz - 182T Frame
- 200-230 V
- 1768 rpm
| IP Rating | IP22 |
| Amps | 8.5-7.5,3.2-3 |
| KVA Code | L |
| Shaft Type | T |
| Mounting Type | Rigid Base |
| Electrical Type | Squirrel Cage Induction Run |
| Starting Type | Across The Line |
| No. of Poles | 4/8 |
| Shaft Diameter | 1.125 in |
| DE Bearing Type | Ball |
| Efficiency | 85.5 |
| NEMA Design | 1VT |
| Resistance Main | 1.375 |
| Enclosure | DP |
| No. of Phases | Three |
| Speed [Max] | 1768 rpm |
| Power Factor | 84 |
| ODE Bearing Size | 6203 |
| Frame Material | Rolled Steel |
| Ambient Temperature Range [Max] | 104 °F |
| Duty | Continuous |
| HP | 3,0.75 |
| Voltage | 200-230 V |
| Service Factor | 1.15 |
| Hz | 60 |
| ODE Bearing Type | Ball |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Standard | CE, CSA, UL Recognized |
| Rotation | Reversible |
| Insulation Class | F |
| Motor Orientation | Horizontal |
| DE Bearing Size | 6206 |
| No. of Speeds | 2 |
| Frame | 182T |
| Weight | 0.0 LB |
| EAN or UPC | 722856211866 |
