Marathon Electric Motors
182TTDW16021
5 Hp 60 Hz 3600 rpm Totally Enclosed Non Ventilated Three Phase Close-Coupled Pump Motor
Item #112761983
- 5 HP - Three Phase
- 60 Hz - 182JMV Frame
- 230/460 V
- 3500 rpm
| Mounting | Round |
| Rotation | Reversible |
| Hz | 60 |
| Service Factor | 1.15 |
| Duty | Continuous |
| Shaft Type | JM |
| ODE Bearing Size | 6205 |
| ODE Bearing Type | Ball |
| Frame | 182JMV |
| DE Bearing Type | Ball |
| Drive End Bearing | 6207 |
| Speed [Max] | 3500 rpm |
| Phase | Three Phase |
| Shaft Extension | 4.25 in |
| Enclosure | DP |
| Standard | CE, CSA, UL Recognized |
| Motor Orientation | Shaft Down |
| Frame Length | 9 in |
| Full Load Amps | 12.4/6.2 |
| Shaft Diameter | 0.875 in |
| Voltage Rating | 230/460 |
| NEMA Design | B |
| Poles | 2 |
| Starting Type | Across The Line |
| Mounting Type | Round |
| Frame Material | Rolled Steel |
| Voltage | 230/460 V |
| IP Rating | IP12 |
| Motor Application | Pump Duty |
| Insulation | F |
| Electrical Type | Squirrel Cage Induction Run |
| HP | 5 |
| DE Bearing Size | 6207 |
| Open End Bearing | 6205 |
| Insulation Class | F |
| Amps | 12.4/6.2 |
| Power Factor | 86 |
| No. of Poles | 2 |
| No. of Speeds | 1 |
| Assembly/Box Mounting | F1 Only |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Phases | Three |
| Enclosure Designation | Drip Proof |
| KVA Code | J |
| Efficiency | 86.5 |
| Weight | 0.0 LB |
| EAN or UPC | 722856050922 |
