Marathon Electric Motors
182TTDW16067
3 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Close-Coupled Pump Motor
Item #112849081
- 3 HP - Three Phase
- 60 Hz - 182JMV Frame
- 230/460 V
- 1760 rpm
| Frame Length | 9 in |
| No. of Poles | 4 |
| Amps | 8/4 |
| Voltage | 230/460 V |
| Shaft Diameter | 0.875 in |
| NEMA Design | B |
| Speed [Max] | 1760 rpm |
| Assembly/Box Mounting | F1 Only |
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 89.5 |
| KVA Code | K |
| Standard | CE, CSA, UL Recognized |
| Enclosure | DP |
| Service Factor | 1.15 |
| Shaft Type | JM |
| Electrical Type | Squirrel Cage Induction Run |
| IP Rating | IP12 |
| Resistance Main | 3.89 |
| Hz | 60 |
| No. of Speeds | 1 |
| Duty | Continuous |
| Shaft Extension | 4.25 in |
| Frame | 182JMV |
| Power Factor | 79 |
| Motor Orientation | Shaft Down |
| No. of Phases | Three |
| DE Bearing Type | Ball |
| Insulation Class | F |
| ODE Bearing Type | Ball |
| ODE Bearing Size | 6205 |
| HP | 3 |
| Rotation | Reversible |
| Starting Type | Across The Line |
| DE Bearing Size | 6207 |
| Frame Material | Rolled Steel |
| Mounting Type | Round |
| Weight | 0.0 LB |
| EAN or UPC | 722856050908 |
