Marathon Electric Motors
182TTFB6006
3 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase Close-Coupled Pump Motor
Item #112848560
- 3 HP - Three Phase
- 60 Hz - 182JM Frame
- 230/460 V
- 3505 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
- Dual rated motors are nameplated 60/50 hertz, 190/380 volts at next lower HP
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
| DE Bearing Size | 6206 |
| NEMA Design | B |
| ODE Bearing Type | Ball |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Frame | 182JM |
| Mounting Type | Rigid Base |
| Shaft Extension | 4.25 in |
| Rotation | Reversible |
| Duty | Continuous |
| Standard | CE, CSA, UL Recognized |
| Voltage | 230/460 V |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | F |
| KVA Code | H |
| Starting Type | Line Or Inverter |
| No. of Speeds | 1 |
| Shaft Type | JM |
| Hz | 60 |
| No. of Poles | 2 |
| Service Factor | 1.15 |
| Power Factor | 86 |
| Frame Material | Rolled Steel |
| Speed [Max] | 3505 rpm |
| Electrical Type | Squirrel Cage Inverter Rated |
| DE Bearing Type | Ball |
| HP | 3 |
| No. of Phases | Three |
| Efficiency | 86.5 |
| Enclosure | TEFC |
| Motor Orientation | Horizontal |
| Resistance Main | 3.45 |
| Amps | 8/4 |
| IP Rating | IP43 |
| Shaft Diameter | 0.875 in |
| ODE Bearing Size | 6205 |
| Weight | 83.0 LB |
| EAN or UPC | 722856004925 |
