Marathon Electric Motors
182TTFBD6040
3 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Brake Motor
Item #119497076
- 3 HP - Three Phase
- 60 Hz - 182TC Frame
- 230/460 V
- 1762 rpm
| IP Rating | IP43 |
| No. of Poles | 4 |
| Voltage | 230/460 V |
| Efficiency | 89.5 |
| Power Factor | 78 |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Standard | CE, CSA, UL Recognized |
| Electrical Type | Squirrel Cage Inverter Rated |
| NEMA Design | A |
| Service Factor | 1.15 |
| Shaft Diameter | 1.125 in |
| Mounting Type | Round |
| Amps | 8.3/4.2 |
| KVA Code | L |
| Speed [Max] | 1762 rpm |
| Duty | Continuous |
| No. of Phases | Three |
| DE Bearing Type | Ball |
| Rotation | Reversible |
| Insulation Class | F |
| Starting Type | Line Or Inverter |
| Shaft Type | T |
| Resistance Main | 3.85 |
| ODE Bearing Size | 6205 |
| DE Bearing Size | 6206 |
| Motor Orientation | Horizontal |
| Frame | 182TC |
| HP | 3 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Hz | 60 |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| ODE Bearing Type | Ball |
| Weight | 98.0 LB |
| EAN or UPC | 722856206909 |
