- AC Motor
- Brake Motor Application
- 3 hp
- 1760 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Rigid Base |
| Insulation | F |
| Motor Application | Brake Motor |
| Frame | 182TC |
| Poles | 4 |
| Drive End Bearing | 6207 |
| Enclosure | TENV |
| Hz | 60 |
| Rotation | Reversible |
| Open End Bearing | 6206 |
| Voltage Rating | 230/460 |
| RPM | 1760 rpm |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Weight | 0.0 LB |
| EAN or UPC | 722856027634 |

