Marathon Electric Motors
182TTTS6538
3 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Severe Duty Motor
Item #112848149
- 3 HP - Three Phase
- 60 Hz - 182T Frame
- 230/460 V
- 1760 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- C-face addition may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- Provisions to add stub shaft for an encoder (182T-449T, TEFC only)
- Internal and external epoxy paint, Totally enclosed, non-ventilated
- MAX GUARD® Class F insulation system
- Constant Torque speed range is listed in CT SPEED RANGE column
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Bearing caps (254T and larger), Precision balanced to .08”/sec
- Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification
| Mounting Type | Rigid Base |
| Shaft Diameter | 1.125 in |
| Amps | 8/4 |
| Rotation | Reversible |
| Power Factor | 80 |
| Starting Type | Line Or Inverter |
| Electrical Type | Squirrel Cage Inverter Rated |
| Standard | CE, CSA, UL Recognized |
| ODE Bearing Size | 6205 |
| KVA Code | K |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 4 |
| Frame | 182T |
| Motor Orientation | Horizontal |
| Voltage | 230/460 V |
| Enclosure | TENV |
| HP | 3 |
| Hz | 60 |
| Duty | Continuous |
| Frame Length | 5.75 in |
| ODE Bearing Type | Ball |
| Speed [Max] | 1760 rpm |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| NEMA Design | B |
| Shaft Type | T |
| No. of Phases | Three |
| DE Bearing Size | 6206 |
| Insulation Class | F |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Resistance Main | 3.76 |
| IP Rating | IP54 |
| DE Bearing Type | Ball |
| No. of Speeds | 1 |
| Hazardous Location | DIVISION 2 T2B |
| Shaft Extension | 2.81 in |
| Efficiency | 90.2 |
| Weight | 105.0 LB |
| EAN or UPC | 722856019301 |
