Marathon Electric Motors
184TBFW17044
3 Hp 60 Hz 1800 rpm Drip Proof Single Phase General Purpose Motor
Item #113089988
- 3 HP - Single Phase
- 60 Hz - 184T Frame
- 115/208-230 V
- 1755 rpm
features
- Heavy gauge steel constructions
- Capacitor start/capacitor run design for reduced amperage
- F1 mounting only, cannot reassemble to F2
- Will accept flange kit, see accessory section
| Speed [Max] | 1755 rpm |
| Enclosure | TEFC |
| Shaft Type | T |
| Frame Length | 9.5 in |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Hz | 60 |
| HP | 3 |
| No. of Phases | Single |
| Starting Type | Across The Line |
| Shaft Diameter | 1.125 in |
| Amps | 28/15.0-14 |
| ODE Bearing Size | 6205 |
| Assembly/Box Mounting | F1 Only |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 4 |
| Resistance Main | 0.68 |
| No. of Speeds | 1 |
| Frame | 184T |
| IP Rating | IP43 |
| Standard | CE, CSA, UL Recognized |
| Insulation Class | F |
| Shaft Extension | 2.81 in |
| Service Factor | 1 |
| Power Factor | 88 |
| Mounting Type | Rigid Base |
| Voltage | 115/208-230 V |
| Motor Orientation | Horizontal |
| Electrical Type | Capacitor Start Capacitor Run |
| Rotation | Selective Counterclockwise |
| Frame Material | Rolled Steel |
| Efficiency | 80 |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6206 |
| KVA Code | K |
| Weight | 72.0 LB |
| EAN or UPC | 722856008848 |
