Marathon Electric Motors
184TBFW7315
5 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Single Phase Close-Coupled Pump Motor
Item #112847970
- 5 HP - Single Phase
- 60 Hz - 184JM Frame
- 230 V
- 3530 rpm
features
- NEMA JM pump shaft dimensions
- Mechanically locked on shaft end
- Capacitor start/capacitor run design for higher efficiency
- Continuous duty
- F1 mounting only, cannot reassemble to F2
| Efficiency | 82.5 |
| No. of Phases | Single |
| No. of Poles | 2 |
| Mounting Type | Rigid Base |
| Speed [Max] | 3530 rpm |
| Resistance Main | 0.34200000000000003 |
| Standard | CE, CSA, UL Recognized |
| KVA Code | H |
| ODE Bearing Type | Ball |
| Assembly/Box Mounting | F1 Only |
| Starting Type | Across The Line |
| Shaft Type | JM |
| Power Factor | 98 |
| Amps | 19.8 |
| Frame Length | 11.5 in |
| Hz | 60 |
| Voltage | 230 V |
| Duty | Continuous |
| Motor Orientation | Horizontal |
| DE Bearing Size | 6207 |
| DE Bearing Type | Ball |
| NEMA Design | L |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Diameter | 0.875 in |
| Enclosure | TEFC |
| Frame | 184JM |
| Insulation Class | F |
| Shaft Extension | 4.25 in |
| HP | 5 |
| Service Factor | 1 |
| IP Rating | IP43 |
| Frame Material | Rolled Steel |
| Electrical Type | Capacitor Start Capacitor Run |
| No. of Speeds | 1 |
| Rotation | Selective Counterclockwise |
| ODE Bearing Size | 6205 |
| Weight | 89.0 LB |
| EAN or UPC | 722856032706 |
