Marathon Electric Motors
184TCDW7047
3 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Single Phase Close-Coupled Pump Motor
Item #112847942
- 3 HP - Single Phase
- 60 Hz - 184JM Frame
- 115/230 V
- 1747 rpm
features
- NEMA JM pump shaft dimensions
- Mechanically locked on shaft end
- Capacitor start design for high starting torque
- F1 mounting only, cannot reassemble to F2
- Continuous duty
| Frame | 184JM |
| KVA Code | J |
| Hz | 60 |
| DE Bearing Size | 6207 |
| Amps | 33.5/16.8 |
| Enclosure | DP |
| Duty | Continuous |
| Service Factor | 1.15 |
| No. of Phases | Single |
| IP Rating | IP22 |
| Power Factor | 76 |
| Mounting Type | Rigid Base |
| Starting Type | Across The Line |
| Motor Orientation | Horizontal |
| DE Bearing Type | Ball |
| Insulation Class | F |
| Speed [Max] | 1747 rpm |
| Frame Material | Rolled Steel |
| Shaft Extension | 4.25 in |
| NEMA Design | N |
| Standard | CE, CSA, UL Recognized |
| Efficiency | 75.5 |
| No. of Poles | 4 |
| Electrical Type | Capacitor Start Induction Run |
| HP | 3 |
| Assembly/Box Mounting | F1 Only |
| Rotation | Selective Counterclockwise |
| Shaft Type | JM |
| Frame Length | 1 in |
| Voltage | 115/230 V |
| No. of Speeds | 1 |
| ODE Bearing Size | 6205 |
| Shaft Diameter | 0.875 in |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Type | Ball |
| Weight | 38.0 LB |
| EAN or UPC | 722856003225 |
