Marathon Electric Motors
184TCDW7615
5 Hp 60 Hz 3600 rpm Explosion Proof Fan Cooled Single Phase Crop Dryer Motor
Item #113091764
- 5 HP - Single Phase
- 60 Hz - 184TZ Frame
- 230 V
- 3535 rpm
| Service Factor | 1.4 |
| HP | 5 |
| Assembly/Box Mounting | F1 Only |
| Amps | 27.2 |
| Frame Length | 11.5 in |
| Enclosure | DPAO |
| Efficiency | 78.5 |
| Frame Material | Rolled Steel |
| No. of Poles | 2 |
| Mounting Type | Rigid Base |
| DE Bearing Type | Ball |
| No. of Speeds | 1 |
| Starting Type | Across The Line |
| Voltage | 230 V |
| ODE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Diameter | 1.125 in |
| Electrical Type | Capacitor Start Induction Run |
| Speed [Max] | 3535 rpm |
| Rotation | Selective Counterclockwise |
| Duty | Continuous |
| Insulation Class | F |
| Overload Protector | Thermostat |
| Standard | CSA, UL Recognized |
| KVA Code | J |
| Shaft Extension | 3 in |
| DE Bearing Size | 6206 |
| Motor Orientation | Horizontal |
| IP Rating | IP22 |
| ODE Bearing Size | 6205 |
| Frame | 184TZ |
| Shaft Type | Single Special Extension |
| Power Factor | 76 |
| Hz | 60 |
| No. of Phases | Single |
| Weight | 0.0 LB |
| EAN or UPC | 722856028440 |
