Marathon Electric Motors
184TPFRB10214
5 Hp 90 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Permanent Magnet Motor
Item #114960395
- 5 HP - Three Phase
- 90 Hz - 184TC Frame
- 230/460 V
- 1800 rpm
| Shaft Type | T |
| Speed [Max] | 1800 rpm |
| Shaft Diameter | 1.125 in |
| Frame | 184TC |
| Voltage | 230/460 V |
| Power Factor | 85.7 |
| Overload Protector | Thermostat |
| Enclosure | TEFC |
| Standard | UL Recognized |
| Mounting Type | Bolt-On Base |
| Shaft Extension | 2.75 in |
| Amps | 11.7/5.8 |
| Frame Length | 8 in |
| No. of Poles | 6 |
| No. of Speeds | 1 |
| DE Bearing Size | 6207 |
| Rotation | Reversible |
| Electrical Type | AC Permament Magnet |
| Efficiency | 93.9 |
| Assembly/Box Mounting | F1 Only |
| Motor Orientation | Horizontal Or Shaft Down |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Type | Ball |
| Frame Material | Rolled Steel |
| IP Rating | IP43 |
| No. of Phases | Three |
| HP | 5 |
| Service Factor | 1 |
| Insulation Class | F |
| Duty | Continuous |
| Hz | 90 |
| Starting Type | Inverter Only |
| ODE Bearing Size | 6205 |
| ODE Bearing Type | Ball |
| Weight | 0.0 LB |
| EAN or UPC | 722856061980 |
