Marathon Electric Motors
184TTDBD6014
7.5 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase Crop Dryer Motor
Item #118896673
- 7.5 HP - Three Phase
- 60 Hz - 184TZ Frame
- 230/460 V
- 3510 rpm
| Frame Material | Rolled Steel |
| No. of Speeds | 1 |
| Resistance Main | 2.455 |
| Insulation Class | F |
| DE Bearing Type | Ball |
| Power Factor | 89 |
| Service Factor | 1 |
| Duty | Continuous |
| Frame | 184TZ |
| Efficiency | 88.5 |
| DE Bearing Size | 6206 |
| Hz | 60 |
| NEMA Design | B |
| Motor Orientation | Horizontal |
| KVA Code | H |
| Enclosure | DPAO |
| Standard | CSA, UL Recognized |
| Amps | 17.8/8.9 |
| ODE Bearing Type | Ball |
| IP Rating | IP22 |
| No. of Phases | Three |
| HP | 7.5 |
| Speed [Max] | 3510 rpm |
| ODE Bearing Size | 6203 |
| Starting Type | Line Or Inverter |
| Electrical Type | Squirrel Cage Inverter Rated |
| Voltage | 230/460 V |
| Assembly/Box Mounting | F3 |
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Type | Single Special Extension |
| Overload Protector | Thermostat |
| Shaft Diameter | 1.125 in |
| Mounting Type | Rigid Base |
| No. of Poles | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 722856214492 |
