Skip to content Skip to navigation menu
Marathon Electric Motors184TTFCD6001

184TTFCD6001

MARATHON®/LEESON® Globetrotter® General Purpose Motor
Item #115559547
Marathon Electric Motors184TTFCD6001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium

features

  • Meets or exceeds NEMA premium efficiencies
  • Cast iron frame material
  • Hazardous Duty Division 2 UL certification nameplate
  • Division 2 / Zone 2 Class 1 (gases), Groups A, B, C, D, meets temperature code T2B
  • IP55 enclosure
  • Standard assembly F1, reversible to F2 assembly
  • UL recognized, CSA certified, CE mark
Voltage Rating 230/460
Poles 2
Frame Material Cast Iron
Frame Size 184T
Service Factor 1.15
Rotation Selective Clockwise
RPM 3,600 rpm
Enclosure TEFC
Phase Three Phase
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Hz 60 Hz
Efficiency Group 0.885
Mounting Style Rigid Base
Duty Hazardous Duty
Weight 95.0 LB
EAN or UPC 722856064097
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison