Marathon Electric Motors
184TTGCD6575
5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #118476369
- 5 HP - Three Phase
- 60 Hz - 184TC Frame
- 230/460 V
- 1755 rpm
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| Rotation | Reversible |
| HP | 5 |
| Speed [Max] | 1755 rpm |
| Service Factor | 1 |
| Starting Type | Across The Line |
| No. of Phases | Three |
| ODE Bearing Size | 6206 |
| Mounting Type | Rigid Base |
| Assembly/Box Mounting | F1 Only |
| Frame Material | Cast Iron |
| No. of Poles | 4 |
| NEMA Design | B |
| Overload Protector | Thermostat |
| IP Rating | IP54 |
| Electrical Type | Squirrel Cage Induction Run |
| Shaft Type | T |
| Standard | UL Listed And CSA Certified |
| KVA Code | J |
| Frame | 184TC |
| DE Bearing Size | 6207 |
| Voltage | 230/460 V |
| Insulation Class | F |
| Enclosure | EPFC |
| Duty | Continuous |
| Motor Orientation | Horizontal |
| Efficiency | 89.5 |
| Ambient Temperature Range [Max] | 122 °F |
| Resistance Main | 2.69 |
| ODE Bearing Type | Ball |
| Hz | 60 |
| No. of Speeds | 1 |
| Power Factor | 80 |
| DE Bearing Type | Ball |
| Amps | 13/6.5 |
| Shaft Diameter | 1.125 in |
| Weight | 168.0 LB |
| EAN or UPC | 722856206886 |
