Marathon Electric Motors
193372.60
SUPERSEDED TO MARA_TCA7P53AE271GAA009, MTRL - 116125286
Item #101435052
- AC Motor
- General Purpose Motor Application
- 10 hp
- 1183 rpm
- Three Phase
| Efficiency Group | 91.7 % |
| Insulation | F |
| Mounting | Rigid Base |
| Drive End Bearing | 6309 |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Poles | 6 |
| RPM | 1183 rpm |
| Open End Bearing | 6209 |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Phase | Three Phase |
| Full Load Amps | 28.8/14.4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 160M |
| Weight | 251.0 LB |
| EAN or UPC | 691720001752 |
