- AC Motor
- General Purpose (Paint Free) Motor Application
- 3 hp
- 3520 rpm
- Three Phase
| Drive End Bearing | 6306 |
| Insulation | F |
| Hz | 60 |
| Enclosure | TEFC |
| Efficiency Group | 86.5 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| RPM | 3520 rpm |
| Frame Material | Stainless Steel |
| Rotation | Reversible |
| Motor Application | General Purpose (Paint Free) |
| Frame | 182TC |
| Poles | 2 |
| Phase | Three Phase |
| Full Load Amps | 6.9/3.45 |
| Open End Bearing | 6306 |
| Voltage Rating | 230/460 |
| Weight | 85.0 LB |
| EAN or UPC | 691720052686 |

