- AC Motor
- General Purpose (Paint Free) Motor Application
- 5 hp
- 1745 rpm
- Three Phase
| Frame Material | Stainless Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | General Purpose (Paint Free) |
| Frame | 184TC |
| Insulation | F |
| Enclosure | TEFC |
| Hz | 60 |
| Drive End Bearing | 6306 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Voltage Rating | 230/460 |
| Poles | 4 |
| Open End Bearing | 6306 |
| Phase | Three Phase |
| Full Load Amps | 12.4/6.2 |
| RPM | 1745 rpm |
| Efficiency Group | 89.5 % |
| Weight | 146.0 LB |
| EAN or UPC | 691720052716 |

