The Washguard SST motors are built with all stainless steel external components to prevent corrosion and well sealed against moisture and condensation to protect internal components. These motors are able to withstand the severe washdown environments found in the food processing, chemical processing and beverage industries.
features
Stainless steel tough for demanding washdown applications
All exterior components made of 300 series stainless steel
Full fact nameplate is laser etched on the motor frame
Four locations for t-drains provided on each endshield
IRIS™ inverter-related insulation system for service on variable frequency drives
UL® component recognized
CSA certified
Phase
Three Phase
Enclosure
TEFC
HP
20
Hz
60 Hz
RPM
1,800 rpm
Frame
256TC
Voltage
230/460
Mounting
C-Face - With Base
Service Factor
1.5
Weight
358.0 LB
EAN or UPC
691720107867
IP55
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back