Marathon Electric Motors
213TBFW7001
7.5 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #113089960
- 7.5 HP - Single Phase
- 60 Hz - 213T Frame
- 208-230 V
- 3465 rpm
features
- Heavy gauge steel constructions
- Capacitor start/capacitor run design for reduced amperage
- Will accept flange kit, see accessory section
| HP | 7.5 |
| Voltage | 208-230 V |
| Amps | 36-32 |
| No. of Speeds | 1 |
| Insulation Class | F |
| Service Factor | 1 |
| Frame | 213T |
| Shaft Type | T |
| Rotation | Selective Counterclockwise |
| Shaft Diameter | 1.375 in |
| Hz | 60 |
| No. of Poles | 2 |
| Duty | Continuous |
| DE Bearing Type | Ball |
| No. of Phases | Single |
| ODE Bearing Size | 6206 |
| ODE Bearing Type | Ball |
| Assembly/Box Mounting | F1 Only |
| Power Factor | 93.5 |
| Frame Material | Rolled Steel |
| Efficiency | 81.5 |
| Starting Type | Across The Line |
| Motor Orientation | Horizontal |
| Electrical Type | Capacitor Start Capacitor Run |
| NEMA Design | L |
| DE Bearing Size | 6307 |
| Ambient Temperature Range [Max] | 104 °F |
| IP Rating | IP43 |
| Speed [Max] | 3465 rpm |
| Standard | CE, CSA, UL Recognized |
| Enclosure | TEFC |
| Shaft Extension | 3.47 in |
| Frame Length | 9.65 in |
| KVA Code | G |
| Mounting Type | Rigid Base |
| Weight | 112.0 LB |
| EAN or UPC | 722856008916 |
