Marathon Electric Motors
213TBFW7010
7.5 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Single Phase Close-Coupled Pump Motor
Item #112847971
- 7.5 HP - Single Phase
- 60 Hz - 213JM Frame
- 230 V
- 3465 rpm
features
- NEMA JM pump shaft dimensions
- Mechanically locked on shaft end
- Capacitor start/capacitor run design for higher efficiency
- Continuous duty
| Insulation Class | F |
| Duty | Continuous |
| Amps | 32 |
| ODE Bearing Size | 6206 |
| DE Bearing Type | Ball |
| Frame | 213JM |
| Electrical Type | Capacitor Start Capacitor Run |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting Type | Rigid Base |
| ODE Bearing Type | Ball |
| Shaft Type | JM |
| Shaft Diameter | 0.875 in |
| Speed [Max] | 3465 rpm |
| Frame Material | Rolled Steel |
| HP | 7.5 |
| NEMA Design | L |
| No. of Speeds | 1 |
| Power Factor | 93.5 |
| Starting Type | Across The Line |
| Shaft Extension | 4.25 in |
| KVA Code | G |
| Assembly/Box Mounting | F1/F2 Capable |
| Efficiency | 81.5 |
| IP Rating | IP43 |
| No. of Phases | Single |
| Standard | CE, CSA, UL Recognized |
| Motor Orientation | Horizontal |
| Hz | 60 |
| No. of Poles | 2 |
| Rotation | Selective Counterclockwise |
| Frame Length | 9.65 in |
| DE Bearing Size | 6309 |
| Service Factor | 1 |
| Voltage | 230 V |
| Enclosure | TEFC |
| Weight | 90.0 LB |
| EAN or UPC | 722856032713 |
