Marathon Electric Motors
213TBFW7026
5 Hp 60 Hz 1800 rpm Drip Proof Single Phase General Purpose Motor
Item #113089979
- 5 HP - Single Phase
- 60 Hz - 213T Frame
- 208-230 V
- 1749 rpm
features
- Heavy gauge steel constructions
- Capacitor start/capacitor run design for reduced amperage
- Will accept flange kit, see accessory section
| Motor Orientation | Horizontal |
| Rotation | Selective Counterclockwise |
| Power Factor | 89 |
| KVA Code | G |
| Frame Material | Rolled Steel |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Phases | Single |
| Duty | Continuous |
| Standard | CE, CSA, UL Recognized |
| ODE Bearing Size | 6206 |
| Hz | 60 |
| IP Rating | IP43 |
| Insulation Class | B |
| Frame Length | 9.65 in |
| Speed [Max] | 1749 rpm |
| NEMA Design | L |
| No. of Speeds | 1 |
| Voltage | 208-230 V |
| Enclosure | TEFC |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Service Factor | 1 |
| No. of Poles | 4 |
| Efficiency | 82.5 |
| ODE Bearing Type | Ball |
| Resistance Main | 0.35799999999999998 |
| Shaft Type | T |
| DE Bearing Size | 6307 |
| Shaft Diameter | 1.375 in |
| Mounting Type | Rigid Base |
| HP | 5 |
| DE Bearing Type | Ball |
| Electrical Type | Capacitor Start Capacitor Run |
| Frame | 213T |
| Shaft Extension | 3.47 in |
| Starting Type | Across The Line |
| Amps | 24.5-22.0-22 |
| Weight | 106.0 LB |
| EAN or UPC | 722856008879 |
