Marathon Electric Motors
213TBFW7027
5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #113091803
- 5 HP - Single Phase
- 60 Hz - 213TZ Frame
- 230 V
- 1740 rpm
features
- 213/215TZ models have 1-1/8” shaft, 182TZ model has 7/8” shaft
- Manual reset thermal protector
- Condensate drains
- Capacitor start/capacitor run design for reduced amperage
| Voltage | 230 V |
| Starting Type | Across The Line |
| Standard | CE, CSA, UL Recognized (Not Protector) |
| Amps | 22.6 |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Extension | 3.47 in |
| Frame | 213TZ |
| Shaft Type | Single Special Extension |
| Electrical Type | Capacitor Start Capacitor Run |
| DE Bearing Size | 6307 |
| Duty | Continuous |
| Frame Material | Rolled Steel |
| No. of Speeds | 1 |
| Rotation | Selective Counterclockwise |
| KVA Code | K |
| Assembly/Box Mounting | F1 Only |
| HP | 5 |
| Speed [Max] | 1740 rpm |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6206 |
| Power Factor | 83.5 |
| No. of Poles | 4 |
| Frame Length | 9.65 in |
| Hz | 60 |
| Insulation Class | F |
| IP Rating | IP43 |
| Resistance Main | 0.308 |
| DE Bearing Type | Ball |
| Enclosure | TEFC |
| Overload Protector | Manual |
| ODE Bearing Type | Ball |
| Efficiency | 82.5 |
| Motor Orientation | Horizontal |
| No. of Phases | Single |
| Shaft Diameter | 1.125 in |
| Service Factor | 1.15 |
| Weight | 119.0 LB |
| EAN or UPC | 722856261175 |
